Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCGT, 2, CBN

  • Mfr # 2NCCCGT21.52FV-BNC2020

  • Zoro # G6375181


product price: $97.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGT21.52FV-BNC2020
Zoro #
G6375181
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGT060208FV
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
2NCCCGT21.52FV-BNC2020
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
No
Manufacturer Grade
BNC2020
Shape
Rhombic
Cutting Application
Turning
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
CBN
Insert Holding Type
Countersink Hole
Primary Material Application
Hardened Steel
Number of Cutting Edges
2
ANSI Code
2NC-CCGT21.52FV
Primary Material Application ISO Code
H20 - H30
Clearance Angle
7 Degrees
Chip-Breaker Code
FV
Features
Excellent Wear Resistance and Breakage Resistance
Material
CBN
Application
Finishing
Style
CCGT

Description

Diamond Turning Insert, Chip-Breaker Code FV, Inscribed Circle 1/4 in, ANSI Code 2NC-CCGT21.52FV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.