Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 1, PCD

  • Mfr # NF-CCMT21.51GD-DA1000

  • Zoro # G6369767


product price: $67.79
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NF-CCMT21.51GD-DA1000
Zoro #
G6369767
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.107"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-CCMT060204N-GD
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
ANSI Number
NF-CCMT21.51GD-DA1000
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
No. of Edges
1
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Included Angle
80 Degrees
Cutting Application
Turning
Number of Cutting Edges
1
Shape
Rhombic
Features
Excellent Wear Resistance and Fracture Resistance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
NF-CCMT21.51GD
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
DA1000
Chip-Breaker Style
Single
Primary Material Application ISO Code
N
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Chip-Breaker Code
GD
Material
PCD
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code GD, Inscribed Circle 1/4 in, ANSI Code NF-CCMT21.51GD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.