Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CCMT, 2, Cermet

  • Mfr # CCMT21.52ESU-T1500A

  • Zoro # G6332475


product price: $6.25
/ea
Sold in multiples of 10 for $62.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT21.52ESU-T1500A
Zoro #
G6332475
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CCMT060208NSU
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
4
Super Alloy (S) Compatibility
No
ANSI Number
CCMT21.52ESU-T1500A
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Coating
Cermet
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Measurement System
Fractional Inch
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Style
Single
Chip-Breaker Code
ESU
Shape
Rhombic
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Primary Material Application
Steel
Cutting Application
Turning
Included Angle
80 Degrees
Insert Holding Type
Countersink Hole
ANSI Code
CCMT21.52ESU
Material - Machining
Cermet
Manufacturer Grade
T1500A
Primary Material Application ISO Code
P05 - P30
Material
Cermet
Style
CCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, ANSI Code CCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.