Zoro Homepage

Diamond Turning Insert, Diamond, 2, CNG, 2, CBN

  • Mfr # CNG322-BNS800

  • Zoro # G5774325


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
2
Insert Size
322
Chip-Breaker
No Breaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNG322-BNS800
Zoro #
G5774325
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.125"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNG
Inscribed Circle
2
Chip-Breaker
No Breaker
Grade
BNS800
Insert Material
CBN
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CNGN090308
Mounting Style
Clamp
ANSI Number
CNG322-BNS800
No. of Edges
4
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Cutting Direction
Neutral
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Finish - Machining
Bright (Uncoated)
Insert Holding Type
No Screw Hole
Cutting Application
Turning
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material - Machining
CBN
Manufacturer Grade
BNS800
Clearance Angle
0 Degrees
Primary Material Application ISO Code
K, S
ANSI Code
CNG322
Number of Cutting Edges
4
Primary Material Application
Cast Iron, Nickel, Titanium
Shape
Rhombic
Material
CBN
Application
Roughing
Style
CNGN

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code CNG322, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.