Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 2, Cermet

  • Mfr # CPMT21.52ESU-T1500Z

  • Zoro # G6326035


product price: $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT21.52ESU-T1500Z
Zoro #
G6326035
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Nose Radius
0.0313"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT060208N-SU
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Cermet
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
ANSI Number
CPMT21.52ESU-T1500Z
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
Cutting Application
Turning
Clearance Angle
11 Degrees
Material - Machining
Cermet
Shape
Rhombic
Features
Wear Resistant
Number of Cutting Edges
4
Chip-Breaker Style
Single
ANSI Code
CPMT21.52ESU
Chip-Breaker Code
ESU
Primary Material Application
Steel
Included Angle
80 Degrees
Coating Process
PVD
Measurement System
Fractional Inch
Manufacturer Grade
T1500Z
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Material
Cermet
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, ANSI Code CPMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.