Diamond Turning Insert, Diamond, 2, DCGA, 2, CBN

  • Mfr # NUDCGA21.52-BN2000
  • Zoro # G6305997
product price: 
$
51.29
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NUDCGA21.52-BN2000
Zoro #
G6305997
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0313"
Thickness
3/32 in
Depth of Cut
0.0150 in
Fits Chest Size
Excellent Wear Resistance and Fracture Resistance

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
1/4 in
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-DCGW070208
ANSI Number
NUDCGA21.52-BN2000
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
1
Super Alloy (S) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Shape
Rhombic
Clearance Angle
7 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Material Coverage
Mini Tip
Insert Holding Type
Straight Hole
Manufacturer Grade
BN2000
Included Angle
55 Degrees
Primary Material Application ISO Code
H10 - H20
ANSI Code
NU-DCGA21.52
Measurement System
Fractional Inch
Material - Machining
CBN
Primary Material Application
Hardened Steel
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Number of Cutting Edges
1
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-DCGA21.52, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews