Shop WIDIA

Square Turning Insert, Square, 4, SNMG, 2, Carbide

  • Mfr # 4166808
  • Zoro # G2912572

product price: 
$
11.45
/ea
Sold in multiples of 5 for $57.25

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4166808
Zoro #
G2912572
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.70mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
TN10P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG1204086P
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Coating
Tin
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
SNMG4326P
Mounting Style
Clamp
Cutting Direction
Neutral
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Steel (P)
Number of Cutting Edges
8
Shape
Square
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
TN10P
Secondary Material Application ISO Code
K
Primary Material Application
Steel
Included Angle
90 Degrees
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
SNMG4326P
Insert Holding Type
Straight Hole
Finish - Machining
TiN
Chip-Breaker Code
6P
Secondary Material Application
Cast Iron
Chip-Breaker Style
Double Sided
Primary Material Application ISO Code
P
Material
Carbide

Description

Square Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.