Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCGT, .5, Cermet

  • Mfr # DCGT21.50.5MEFC-T1500A

  • Zoro # G6325691


product price: $10.99
/ea
Sold in multiples of 10 for $109.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT21.50.5MEFC-T1500A
Zoro #
G6325691
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50.5
Corner Radius
.5
Mounting Hole Dia.
0.134"
Nose Radius
0.0156"
Insert Thickness
0.0940"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCGT070202MN-FC
Coating
CBN
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
DCGT21.50.5MEFC-T1500A
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Primary Material Application ISO Code
P05 - P30
Shape
Rhombic
ANSI Code
DCGT21.50.5MEFC
Insert Holding Type
Countersink Hole
Chip-Breaker Style
Single
Number of Cutting Edges
2
Manufacturer Grade
T1500A
Clearance Angle
7 Degrees
Material - Machining
Cermet
Primary Material Application
Steel
Measurement System
Fractional Inch
Included Angle
55 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Code
MEFC
Cutting Application
Turning
Material
Cermet
Style
DCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code MEFC, Inscribed Circle 1/4 in, ANSI Code DCGT21.50.5MEFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.