Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # DCMT21.51ELU-AC8025P

  • Zoro # G6324529


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.51ELU-AC8025P
Zoro #
G6324529
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DCMT070204NLU
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT21.51ELU-AC8025P
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Features
Adhesion Resistant, Chipping Resistant
Measurement System
Fractional Inch
Chip-Breaker Code
ELU
Insert Holding Type
Countersink Hole
Coating Process
CVD
Manufacturer Grade
AC8025P
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P25
Cutting Application
Turning
Primary Material Application
Steel
ANSI Code
DCMT21.51ELU
Material - Machining
Carbide
Shape
Rhombic
Finish - Machining
Absotech Platinum
Number of Cutting Edges
2
Included Angle
55 Degrees
Chip-Breaker Style
Single
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Absotech Platinum, ANSI Code DCMT21.51ELU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.