Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, 1, Carbide

  • Mfr # DCMT21.51ESU-AC405K

  • Zoro # G6324459


product price: $12.39
/ea
Sold in multiples of 10 for $123.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT21.51ESU-AC405K
Zoro #
G6324459
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Insert Thickness
0.0940"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT070204NSU
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Coating
CVD
No. of Edges
2
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
DCMT21.51ESU-AC405K
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Primary Material Application ISO Code
K
Chip-Breaker Style
Single
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Manufacturer Grade
AC405K
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Primary Material Application
Cast Iron
Coating Process
CVD
Features
Excellent Wear Resistance
Insert Holding Type
Countersink Hole
Chip-Breaker Code
ESU
ANSI Code
DCMT21.51ESU
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code DCMT21.51ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.