This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide DCMT21.52ESU-AC700G

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide (Discontinued)

  • Mfr # DCMT21.52ESU-AC700G
  • Zoro # G9523166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMT21.52ESU-AC700G
Zoro #
G9523166
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.52
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT070208NSU
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
For Use With
SDAC, PDJC Toolholders, A-SDUC Boring Bars
Cutting Direction
Neutral
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
ANSI Number
DCMT21.52ESU-AC700G
Primary Material Application ISO Code
P
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Included Angle
55 Degrees
Cutting Application
Turning
Coating Process
CVD
Clearance Angle
7 Degrees
Chip-Breaker Code
ESU
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Cutting Edges
2
Chip-Breaker Style
Single
Features
Excellent Wear Resistance
Manufacturer Grade
AC700G
ANSI Code
DCMT21.52ESU
Finish - Machining
Al203+TiCN
Shape
Rhombic
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code DCMT21.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.