Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGA, 2, CBN

  • Mfr # NUVBGA222LT-BN2000

  • Zoro # G6304886


product price: $50.39
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NUVBGA222LT-BN2000
Zoro #
G6304886
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
222
Corner Radius
2
Mounting Hole Dia.
0.134"
Nose Radius
0.0313"
Insert Thickness
0.1250"
Thickness
2
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
2
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
NU-VBGW110308LT
No. of Edges
1
Cast Iron (K) Compatibility
Yes
Coating
CVD
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
ANSI Number
NUVBGA222LT-BN2000
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Code
NU-VBGA222LT
Material - Machining
CBN
Clearance Angle
5 Degrees
Primary Material Application
Hardened Steel
Chip-Breaker Code
LT
Shape
Rhombic
Included Angle
35 Degrees
Manufacturer Grade
BN2000
Cutting Material Coverage
Mini Tip
Cutting Application
Turning
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H10 - H20
Number of Cutting Edges
1
Measurement System
Fractional Inch
Material
CBN
Application
Finishing
Style
VBGA

Description

Diamond Turning Insert, Chip-Breaker Code LT, Inscribed Circle 1/4 in, Bright (Uncoated), ANSI Code NU-VBGA222LT, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.