Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, 1, Carbide

  • Mfr # VBGT221MESI-AC5025S

  • Zoro # G7558033


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT221MESI-AC5025S
Zoro #
G7558033
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.134"
Insert Thickness
0.125"
Nose Radius
0.015"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT110304MN-SI
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
ANSI Number
VBGT221MESI
Shape
Rhombic
Primary Material Application
Nickel, Titanium
Material - Machining
Carbide
Included Angle
35 Degrees
Manufacturer Grade
AC5025S
Features
Excellent Fracture Resistance
Finish - Machining
AlTiSiN
Coating Process
PVD
Clearance Angle
5 Degrees
Chip-Breaker Code
MESI
Insert Holding Type
Countersink Hole
ANSI Code
VBGT221MESI
Primary Material Application ISO Code
S10 - S30
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBGT221MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.