Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, 2, Carbide

  • Mfr # VBGT222MESI-AC5015S

  • Zoro # G7557665


product price: $14.99
/ea
Sold in multiples of 10 for $149.90

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
222
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT222MESI-AC5015S
Zoro #
G7557665
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
222
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.125"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Semi-Finishing
Rake
0 Degrees
ISO Number
VBGT110308MN-SI
Non Ferrous (N) Compatibility
Yes
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
VBGT222MESI
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Cutting Application
Turning
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
5 Degrees
Shape
Rhombic
Manufacturer Grade
AC5015S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Features
Excellent Wear Resistance
Chip-Breaker Code
MESI
Included Angle
35 Degrees
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P, S
Finish - Machining
AlTiSiN
Insert Holding Type
Countersink Hole
ANSI Code
VBGT222MESI
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VBGT222MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.