Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBGT, .5, Carbide

  • Mfr # VBGT220.5MESI-AC6030M

  • Zoro # G6308447


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGT220.5MESI-AC6030M
Zoro #
G6308447
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Nose Radius
0.0078"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VBGT110302MN-SI
Non Ferrous (N) Compatibility
No
ANSI Number
VBGT220.5MESI-AC6030M
Stainless (M) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Workpiece Compatibility
Stainless (M)
Coating
CBN
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Application
Turning
ANSI Code
VBGT220.5MESI
Manufacturer Grade
AC6030M
Features
Fracture Resistant
Number of Cutting Edges
2
Chip-Breaker Style
Single
Primary Material Application ISO Code
M
Chip-Breaker Code
MESI
Clearance Angle
5 Degrees
Material - Machining
Carbide
Finish - Machining
Absotech
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Insert Holding Type
Countersink Hole
Included Angle
35 Degrees
Shape
Rhombic
Coating Process
CVD
Material
Carbide
Style
VBGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, Absotech, ANSI Code VBGT220.5MESI, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.