Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # VBMT221ELU-AC810P

  • Zoro # G6308106


product price: $12.35
/ea
Sold in multiples of 10 for $123.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ELU-AC810P
Zoro #
G6308106
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VBMT110304NLU
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
VBMT221ELU-AC810P
No. of Edges
2
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Manufacturer Grade
AC810P
Included Angle
35 Degrees
Shape
Rhombic
Primary Material Application ISO Code
P10
Chip-Breaker Code
ELU
Measurement System
Fractional Inch
Coating Process
CVD
Chip-Breaker Style
Single
Finish - Machining
Al203+TiCN
Clearance Angle
5 Degrees
Primary Material Application
Steel
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Cutting Application
Turning
ANSI Code
VBMT221ELU
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/4 in, Al203+TiCN, ANSI Code VBMT221ELU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.