Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VBMT, 1, Cermet

  • Mfr # VBMT221ESU-T1500Z

  • Zoro # G6308045


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT221ESU-T1500Z
Zoro #
G6308045
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT110304NSU
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
VBMT221ESU-T1500Z
Cast Iron (K) Compatibility
No
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
CBN
For Use With
Toolholders, Boring Bars
Insert Holding Type
Countersink Hole
Coating Process
PVD
Included Angle
35 Degrees
Shape
Rhombic
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Cermet
Primary Material Application
Steel
ANSI Code
VBMT221ESU
Primary Material Application ISO Code
P
Cutting Application
Turning
Manufacturer Grade
T1500Z
Features
Wear Resistant
Chip-Breaker Code
ESU
Chip-Breaker Style
Single
Material
Cermet
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 1/4 in, ANSI Code VBMT221ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.