Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, 1, Cermet

  • Mfr # VCGT221MESI-T1500A

  • Zoro # G6380949


product price: $10.89
/ea
Sold in multiples of 10 for $108.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
221
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT221MESI-T1500A
Zoro #
G6380949
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
221
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.134"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Roughing
Rake
0 Degrees
ISO Number
VCGT110304MN-SI
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
Stainless (M) Compatibility
Yes
ANSI Number
VCGT221MESI-T1500A
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
CBN
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
2
Chip-Breaker Code
MESI
Manufacturer Grade
T1500A
Shape
Rhombic
ANSI Code
VCGT221MESI
Chip-Breaker Style
Single
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P05 - P30
Cutting Application
Turning
Primary Material Application
Steel
Material - Machining
Cermet
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Material
Cermet
Style
VCGT
Application
Roughing

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 1/4 in, ANSI Code VCGT221MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.