Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCGT, .2, Carbide

  • Mfr # VCGT220RFY-AC5015S

  • Zoro # G7547707


product price: $13.55
/ea
Sold in multiples of 10 for $135.50

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCGT220RFY-AC5015S
Zoro #
G7547707
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220
Corner Radius
.2
Mounting Hole Dia.
0.134"
Insert Thickness
0.125"
Nose Radius
0.003"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110301R-FY
ANSI Number
VCGT220RFY
Mounting Style
Screw
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Coating
PVD
Chip-Breaker Style
Single
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
2
Material - Machining
Carbide
Included Angle
35 Degrees
Manufacturer Grade
AC5015S
Clearance Angle
7 Degrees
Finish - Machining
AlTiSiN
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance
Shape
Rhombic
Primary Material Application ISO Code
K, M, N, P, S
ANSI Code
VCGT220RFY
Chip-Breaker Code
RFY
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RFY, Inscribed Circle 1/4 in, AlTiSiN, ANSI Code VCGT220RFY, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.