Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, VCMT, .5, PCD

  • Mfr # NF-VCMT220.5LD-DA1000

  • Zoro # G6306636


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-VCMT220.5LD-DA1000
Zoro #
G6306636
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
220.5
Corner Radius
.5
Nose Radius
0.0078"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.130"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-VCMT110302N-LD
Mounting Style
Screw-On
Hardened (H) Compatibility
No
No. of Edges
1
ANSI Number
NF-VCMT220.5LD-DA1000
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Coating
Cermet
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Number of Cutting Edges
1
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Cutting Material Coverage
NF Tip
Included Angle
35 Degrees
Primary Material Application ISO Code
N
Chip-Breaker Style
Single
Material - Machining
Polycrystalline Diamond
Cutting Application
Turning
ANSI Code
NF-VCMT220.5LD
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
LD
Shape
Rhombic
Manufacturer Grade
DA1000
Features
Excellent Wear Resistance and Fracture Resistance
Material
PCD
Application
Finishing
Style
VCMT

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 1/4 in, ANSI Code NF-VCMT220.5LD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.