Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGA, .5, PCD

  • Mfr # NFCCGA32.50.5-DA1000

  • Zoro # G6369819


product price: $50.89
/ea

Key Features

Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCCGA32.50.5-DA1000
Zoro #
G6369819
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Mounting Hole Dia.
0.173"
Insert Thickness
0.0156"
Nose Radius
0.0078"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
7 Degrees
ISO Number
NF-CCGW09T302
Hardened (H) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
NFCCGA32.50.5-DA1000
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
No. of Edges
1
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
DA1000
Material - Machining
Polycrystalline Diamond
Shape
Rhombic
Number of Cutting Edges
1
Primary Material Application ISO Code
N
Cutting Application
Turning
Insert Holding Type
Straight Hole
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
ANSI Code
NFCCGA32.50.5
Material
PCD
Application
Finishing
Style
CCGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code NFCCGA32.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.