Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGT, 1, CBN

  • Mfr # 2NCCCGT32.51LV-BNC2020

  • Zoro # G6375148


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCCCGT32.51LV-BNC2020
Zoro #
G6375148
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-CCGT09T304LV
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
2
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
2NCCCGT32.51LV-BNC2020
Coating
PVD
Mounting Style
Screw-On
Chip-Breaker Code
LV
Insert Holding Type
Countersink Hole
Features
Excellent Wear Resistance and Breakage Resistance
Number of Cutting Edges
2
Material - Machining
CBN
ANSI Code
2NC-CCGT32.51LV
Manufacturer Grade
BNC2020
Primary Material Application ISO Code
H20 - H30
Primary Material Application
Hardened Steel
Chip-Breaker Style
Single
Shape
Rhombic
Clearance Angle
7 Degrees
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material
CBN
Style
CCGT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LV, Inscribed Circle 3/8 in, ANSI Code 2NC-CCGT32.51LV, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.