This item is Discontinued.

Sumitomo Diamond Turning Insert, Diamond, 3, CCMA, 2, Carbide CCMA32.52-AC415K

Diamond Turning Insert, Diamond, 3, CCMA, 2, Carbide (Discontinued)

  • Mfr # CCMA32.52-AC415K
  • Zoro # G6332980
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CCMA32.52-AC415K
Zoro #
G6332980
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Finishing
Rake
0 Degrees
ISO Number
CCMW09T308
Non Ferrous (N) Compatibility
No
Coating
PCD
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K)
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
ANSI Number
CCMA32.52-AC415K
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Primary Material Application ISO Code
K01 - K20
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
AC415K
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
Al203+TiCN
ANSI Code
CCMA32.52
Chip-Breaker Style
Single
Coating Process
CVD
Included Angle
80 Degrees
Primary Material Application
Cast Iron
Material
Carbide
Style
CCMA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CCMA32.52, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.