Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT32.52ELUW-AC8025P

  • Zoro # G6331985


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52ELUW-AC8025P
Zoro #
G6331985
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
12 Degrees
ISO Number
CCMT09T308NLUW
No. of Edges
4
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
ANSI Number
CCMT32.52ELUW-AC8025P
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Primary Material Application
Steel
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P25
Features
Adhesion Resistant, Chipping Resistant
Number of Cutting Edges
4
Cutting Application
Turning
Shape
Rhombic
Chip-Breaker Code
ELUW
Insert Holding Type
Countersink Hole
Finish - Machining
Absotech Platinum
Chip-Breaker Style
Single
ANSI Code
CCMT32.52ELUW
Material - Machining
Carbide
Coating Process
CVD
Wiper Insert
Yes
Manufacturer Grade
AC8025P
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material
Carbide
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code ELUW, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CCMT32.52ELUW, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.