Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT32.52EMU-AC8025P

  • Zoro # G6331915


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52EMU-AC8025P
Zoro #
G6331915
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CCMT09T308N-MU
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT32.52EMU-AC8025P
No. of Edges
4
Coating
CVD
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Steel
Included Angle
80 Degrees
Features
Adhesion Resistant, Chipping Resistant
Manufacturer Grade
AC8025P
Chip-Breaker Style
Single
ANSI Code
CCMT32.52EMU
Insert Holding Type
Countersink Hole
Clearance Angle
7 Degrees
Shape
Rhombic
Finish - Machining
Absotech Platinum
Primary Material Application ISO Code
P25
Number of Cutting Edges
4
Cutting Application
Turning
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CCMT32.52EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.