Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet

  • Mfr # CCMT32.52EFB-T1500Z

  • Zoro # G6332061


product price: $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32.52EFB-T1500Z
Zoro #
G6332061
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
CCMT09T308N-FB
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT32.52EFB-T1500Z
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Chip-Breaker Style
Single
Coating Process
PVD
Material - Machining
Cermet
Number of Cutting Edges
4
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Primary Material Application ISO Code
P
Features
Wear Resistant
ANSI Code
CCMT32.52EFB
Chip-Breaker Code
EFB
Insert Holding Type
Countersink Hole
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
T1500Z
Included Angle
80 Degrees
Material
Cermet
Application
Finishing
Style
CCMT

Description

Diamond Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 3/8 in, ANSI Code CCMT32.52EFB, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.