Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322EMU-AC415K

  • Zoro # G6325831


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322EMU-AC415K
Zoro #
G6325831
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
CPMT090308N-MU
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CPMT322EMU-AC415K
No. of Edges
4
Steel (P) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K)
Coating
CVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Manufacturer Grade
AC415K
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
4
Clearance Angle
11 Degrees
ANSI Code
CPMT322EMU
Included Angle
80 Degrees
Chip-Breaker Code
EMU
Insert Holding Type
Countersink Hole
Shape
Rhombic
Finish - Machining
Al203+TiCN
Coating Process
CVD
Measurement System
Fractional Inch
Chip-Breaker Style
Single
Primary Material Application ISO Code
K01 - K20
Primary Material Application
Cast Iron
Material
Carbide
Application
Roughing
Style
CPMT

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMT322EMU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.