Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322ENS-AC6030M

  • Zoro # G6325807


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322ENS-AC6030M
Zoro #
G6325807
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
10 Degrees
ISO Number
CPMH090308N-US
No. of Edges
4
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CPMT322ENS-AC6030M
Super Alloy (S) Compatibility
No
Coating
CVD
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Shape
Rhombic
Manufacturer Grade
AC6030M
Finish - Machining
Absotech
Chip-Breaker Code
ENS
Number of Cutting Edges
4
Insert Holding Type
Countersink Hole
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application ISO Code
M
Features
Fracture Resistant
Chip-Breaker Style
Single
Included Angle
80 Degrees
Primary Material Application
Stainless Steel
Clearance Angle
11 Degrees
Cutting Application
Turning
ANSI Code
CPMT322ENS
Measurement System
Fractional Inch
Material
Carbide
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENS, Inscribed Circle 3/8 in, Absotech, ANSI Code CPMT322ENS, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.