Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322ESU-AC820P

  • Zoro # G3772562


product price: $7.49
/ea
Sold in multiples of 10 for $74.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322ESU-AC820P
Zoro #
G3772562
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.125"
Mounting Hole Dia.
0.173
Nose Radius
0.0312"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC820P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT090308NSU
ANSI Number
CPMT322ESU-AC820P
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
A-SCFP, A-SCLP Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Coating
Super FF TiCN/Al2O3/TiN CVD
Relief Angle
11 Degrees
Shape
Rhombic
Chip-Breaker Style
Single
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC820P
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
CPMT322ESU
Primary Material Application
Cast Iron, Steel
Cutting Application
Turning
Chip-Breaker Code
ESU
Features
Excellent Wear Resistance and Fracture Resistance
Included Angle
80 Degrees
Coating Process
CVD
Primary Material Application ISO Code
K20, P20
Clearance Angle
11 Degrees
Material
Carbide
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code CPMT322ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.