Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT32.52ESU-AC8025P

  • Zoro # G6325938


product price: $11.25
/ea
Sold in multiples of 10 for $112.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT32.52ESU-AC8025P
Zoro #
G6325938
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
CPMT09T308N-SU
No. of Edges
4
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
CPMT32.52ESU-AC8025P
Included Angle
80 Degrees
Clearance Angle
11 Degrees
Number of Cutting Edges
4
Finish - Machining
Absotech Platinum
Chip-Breaker Code
ESU
ANSI Code
CPMT32.52ESU
Features
Adhesion Resistant, Chipping Resistant
Shape
Rhombic
Measurement System
Fractional Inch
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Manufacturer Grade
AC8025P
Chip-Breaker Style
Single
Primary Material Application
Steel
Primary Material Application ISO Code
P25
Cutting Application
Turning
Coating Process
CVD
Material
Carbide
Style
CPMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code CPMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 11 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.