Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # 2NCDCGA32.52LS-BNC100

  • Zoro # G6374737


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.52LS-BNC100
Zoro #
G6374737
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC100
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T308LS
Mounting Style
Screw-On
Coating
CVD
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
2NCDCGA32.52LS-BNC100
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Features
High Wear Resistance
ANSI Code
2NC-DCGA32.52LS
Included Angle
55 Degrees
Number of Cutting Edges
2
Finish - Machining
TiN
Primary Material Application ISO Code
H
Shape
Rhombic
Insert Holding Type
Straight Hole
Primary Material Application
Hardened Steel
Cutting Application
Turning
Manufacturer Grade
BNC100
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiN, ANSI Code 2NC-DCGA32.52LS, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.