Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # 2NCDCGA32.52WG-BNC2020

  • Zoro # G6374719


product price: $95.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCDCGA32.52WG-BNC2020
Zoro #
G6374719
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Thickness
2.5
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-DCGW11T308WG
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H), Steel (P)
Coating
PVD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
No. of Edges
2
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
2NCDCGA32.52WG-BNC2020
Chip-Breaker Code
WG
Clearance Angle
7 Degrees
Insert Holding Type
Straight Hole
Material - Machining
CBN
Shape
Rhombic
Features
Excellent Wear Resistance and Breakage Resistance
ANSI Code
2NC-DCGA32.52WG
Included Angle
55 Degrees
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Cutting Application
Turning
Primary Material Application ISO Code
H20 - H30
Manufacturer Grade
BNC2020
Number of Cutting Edges
2
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, ANSI Code 2NC-DCGA32.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.