Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, 2, CBN

  • Mfr # 2NUDCGA32.52WG-BN2000

  • Zoro # G6373081


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NUDCGA32.52WG-BN2000
Zoro #
G6373081
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1560"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-DCGW11T308WG
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Mounting Style
Screw-On
ANSI Number
2NUDCGA32.52WG-BN2000
Stainless (M) Compatibility
No
Coating
CVD
No. of Edges
2
Primary Material Application
Hardened Steel
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Material - Machining
CBN
Number of Cutting Edges
2
ANSI Code
2NU-DCGA32.52WG
Manufacturer Grade
BN2000
Features
Excellent Wear Resistance and Fracture Resistance
Chip-Breaker Code
WG
Measurement System
Fractional Inch
Included Angle
55 Degrees
Shape
Rhombic
Wiper Insert
Yes
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H10 - H20
Material
CBN
Application
Finishing
Style
DCGA

Description

Diamond Turning Insert, Chip-Breaker Code WG, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-DCGA32.52WG, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.