Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN

  • Mfr # 2NCDCGA32.50.5-BNC2020

  • Zoro # G6374868


product price: $80.25
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Insert Size
32.50.5
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NCDCGA32.50.5-BNC2020
Zoro #
G6374868
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50.5
Corner Radius
.5
Insert Thickness
0.0156"
Mounting Hole Dia.
0.173"
Nose Radius
0.0078"
Depth of Cut
0.0150 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NCDCGW11T302
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Hardened (H), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
2NCDCGA32.50.5-BNC2020
Cast Iron (K) Compatibility
No
No. of Edges
2
Mounting Style
Screw-On
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Coating
Cermet
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application ISO Code
H20 - H30
ANSI Code
2NC-DCGA32.50.5
Cutting Application
Turning
Material - Machining
CBN
Features
Excellent Wear Resistance and Breakage Resistance
Included Angle
55 Degrees
Manufacturer Grade
BNC2020
Number of Cutting Edges
2
Material
CBN
Style
DCGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 2NC-DCGA32.50.5, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.