Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCGT, 1, Cermet

  • Mfr # DCGT32.51MESI-T1500Z

  • Zoro # G6324921


product price: $13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.51MESI-T1500Z
Zoro #
G6324921
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Roughing
Rake
15 Degrees
ISO Number
DCGT11T304MN-SI
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Coating
CBN
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
DCGT32.51MESI-T1500Z
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Material - Machining
Cermet
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Included Angle
55 Degrees
Features
Wear Resistant
Manufacturer Grade
T1500Z
Insert Holding Type
Countersink Hole
Shape
Rhombic
Number of Cutting Edges
2
ANSI Code
DCGT32.51MESI
Primary Material Application ISO Code
P
Coating Process
PVD
Chip-Breaker Code
MESI
Chip-Breaker Style
Single
Primary Material Application
Steel
Cutting Application
Turning
Material
Cermet
Application
Roughing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code MESI, Inscribed Circle 3/8 in, ANSI Code DCGT32.51MESI, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.