Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCGT, .2, Cermet

  • Mfr # DCGT32.50EFM-T1500Z

  • Zoro # G6325131


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCGT32.50EFM-T1500Z
Zoro #
G6325131
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.50
Corner Radius
.2
Mounting Hole Dia.
0.173"
Nose Radius
0.0039"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
6 Degrees
ISO Number
DCGT11T301N-SC
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Mounting Style
Screw-On
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DCGT32.50EFM-T1500Z
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Coating
CVD
ANSI Code
DCGT32.50EFM
Chip-Breaker Code
EFM
Included Angle
55 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Countersink Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Manufacturer Grade
T1500Z
Clearance Angle
7 Degrees
Coating Process
PVD
Features
Wear Resistant
Chip-Breaker Style
Single
Primary Material Application
Steel
Material - Machining
Cermet
Shape
Rhombic
Cutting Application
Turning
Material
Cermet
Application
Finishing
Style
DCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFM, Inscribed Circle 3/8 in, ANSI Code DCGT32.50EFM, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.