Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMA, 2, Carbide

  • Mfr # DCMA32.52-AC415K

  • Zoro # G6324711


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCMA32.52-AC415K
Zoro #
G6324711
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMA
Inscribed Circle
3
Chip-Breaker
No
Grade
AC415K
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMW11T308
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
PCD
ANSI Number
DCMA32.52-AC415K
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw-On
Steel (P) Compatibility
No
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K01 - K20
Primary Material Application
Cast Iron
ANSI Code
DCMA32.52
Cutting Application
Turning
Finish - Machining
Al203+TiCN
Manufacturer Grade
AC415K
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Coating Process
CVD
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide
Application
Roughing
Style
DCMA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMA32.52, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.