Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT32.52EMU-AC700G

  • Zoro # G9523123


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52EMU-AC700G
Zoro #
G9523123
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0312"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC700G
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DCMT11T308NMU
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K)
Cast Iron (K) Compatibility
Yes
For Use With
SDAC, PDJC Toolholders, A-SDUC Boring Bars
No. of Edges
2
ANSI Number
DCMT32.52EMU-AC700G
Super Alloy (S) Compatibility
No
Coating
Super FF TiCN/Al2O3/TiN CVD
Mounting Style
Screw-On
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Manufacturer Grade
AC700G
ANSI Code
DCMT32.52EMU
Finish - Machining
Al203+TiCN
Chip-Breaker Style
Single
Material - Machining
Carbide
Included Angle
55 Degrees
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Countersink Hole
Primary Material Application ISO Code
P
Cutting Application
Turning
Coating Process
CVD
Primary Material Application
Steel
Features
Excellent Wear Resistance
Material
Carbide
Application
Roughing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMT32.52EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.