Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT32.52EMU-AC8025P

  • Zoro # G6323731


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52EMU-AC8025P
Zoro #
G6323731
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DCMT11T308N-MU
Coating
CVD
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DCMT32.52EMU-AC8025P
For Use With
Toolholders, Boring Bars
Finish - Machining
Absotech Platinum
ANSI Code
DCMT32.52EMU
Primary Material Application ISO Code
P25
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application
Steel
Insert Holding Type
Countersink Hole
Chip-Breaker Code
EMU
Shape
Rhombic
Measurement System
Fractional Inch
Cutting Application
Turning
Chip-Breaker Style
Single
Manufacturer Grade
AC8025P
Included Angle
55 Degrees
Coating Process
CVD
Material - Machining
Carbide
Features
Adhesion Resistant, Chipping Resistant
Material
Carbide
Application
Roughing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code DCMT32.52EMU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.