Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT32.52ENK-AC8025P

  • Zoro # G6323707


product price: $17.29
/ea
Sold in multiples of 10 for $172.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52ENK-AC8025P
Zoro #
G6323707
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T308N-SK
Coating
CVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT32.52ENK-AC8025P
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker Style
Single
Cutting Application
Turning
Manufacturer Grade
AC8025P
Clearance Angle
7 Degrees
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application ISO Code
P25
Chip-Breaker Code
ENK
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
DCMT32.52ENK
Included Angle
55 Degrees
Insert Holding Type
Countersink Hole
Coating Process
CVD
Material - Machining
Carbide
Primary Material Application
Steel
Finish - Machining
Absotech Platinum
Shape
Rhombic
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ENK, Inscribed Circle 3/8 in, Absotech Platinum, ANSI Code DCMT32.52ENK, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.