Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT32.52ESU-AC405K

  • Zoro # G6323670


product price: $14.49
/ea
Sold in multiples of 10 for $144.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32.52ESU-AC405K
Zoro #
G6323670
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0156"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC405K
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DCMT11T308NSU
ANSI Number
DCMT32.52ESU-AC405K
Coating
Cermet
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Mounting Style
Top and Hole Clamping
Workpiece Compatibility
Cast Iron (K)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Chip-Breaker Style
Single
Chip-Breaker Code
ESU
Features
Excellent Wear Resistance
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Countersink Hole
Coating Process
CVD
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Clearance Angle
7 Degrees
ANSI Code
DCMT32.52ESU
Manufacturer Grade
AC405K
Finish - Machining
Al203+TiCN
Material
Carbide
Application
Finishing
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code DCMT32.52ESU, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.