Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, PCD

  • Mfr # NF-DCMT32.50.5LD-DA1000

  • Zoro # G6307640


product price: $71.35
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF-DCMT32.50.5LD-DA1000
Zoro #
G6307640
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
32.50
Corner Radius
.5
Insert Thickness
0.1560"
Nose Radius
0.0039"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DA1000
Insert Material
PCD
Insert Application
Finishing
Rake
0 Degrees
ISO Number
NF-DCMT11T302N-LD
Mounting Style
Screw-On
Workpiece Compatibility
Nonferrous (N), Super Alloy (S)
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
1
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
Coating
CVD
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
NF-DCMT32.50.5LD-DA1000
Manufacturer Grade
DA1000
Measurement System
Fractional Inch
Primary Material Application ISO Code
N
Cutting Application
Turning
Included Angle
55 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Insert Holding Type
Countersink Hole
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Chip-Breaker Style
Single
Shape
Rhombic
ANSI Code
NF-DCMT32.50.5LD
Chip-Breaker Code
LD
Material - Machining
Polycrystalline Diamond
Number of Cutting Edges
1
Material
PCD
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code LD, Inscribed Circle 3/8 in, ANSI Code NF-DCMT32.50.5LD, Chip-Breaker Style Single, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.