Zoro Homepage

Diamond Turning Insert, Diamond, 3, DNMG, 1, Carbide

  • Mfr # DNMG331EEF-AC5015S

  • Zoro # G7552844


product price: $12.15
/ea
Sold in multiples of 10 for $121.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG331EEF-AC5015S
Zoro #
G7552844
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5015S
Insert Material
Carbide
Insert Application
Finishing
Rake
20 Degrees
ISO Number
DNMG110404N-EF
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Coating
PVD
Stainless (M) Compatibility
Yes
No. of Edges
4
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
DNMG331EEF
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Included Angle
55 Degrees
Material - Machining
Carbide
Features
Excellent Wear Resistance
Manufacturer Grade
AC5015S
Finish - Machining
AlTiSiN
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
4
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Magnesium, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
EEF
Clearance Angle
0 Degrees
ANSI Code
DNMG331EEF
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Primary Material Application ISO Code
K, M, N, P, S
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code DNMG331EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.