Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332EEF-AC6040M

  • Zoro # G6323241


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG332EEF-AC6040M
Zoro #
G6323241
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG110408N-EF
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M)
ANSI Number
DNMG332EEF-AC6040M
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Mounting Style
Top and Hole Clamping
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Steel (P) Compatibility
No
Included Angle
55 Degrees
Manufacturer Grade
AC6040M
Material - Machining
Carbide
Chip-Breaker Style
Double
Primary Material Application
Stainless Steel
Features
Excellent Fracture Resistance
Finish - Machining
TiAlN+AlCrN
Coating Process
PVD
Insert Holding Type
Straight Hole
ANSI Code
DNMG332EEF
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
EEF
Primary Material Application ISO Code
M
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.