Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DNMG, 3, Carbide

  • Mfr # DNMG333EEG-AC6040M

  • Zoro # G6323007


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMG333EEG-AC6040M
Zoro #
G6323007
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Nose Radius
0.0469"
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110412N-EG
For Use With
Toolholders, Boring Bars
ANSI Number
DNMG333EEG-AC6040M
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M)
Non Ferrous (N) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Mounting Style
Top and Hole Clamping
No. of Edges
2
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Primary Material Application ISO Code
M
Cutting Application
Turning
Clearance Angle
0 Degrees
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Number of Cutting Edges
2
Finish - Machining
TiAlN+AlCrN
Included Angle
55 Degrees
Chip-Breaker Code
EEG
Manufacturer Grade
AC6040M
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application
Stainless Steel
Insert Holding Type
Straight Hole
Chip-Breaker Style
Double
Shape
Rhombic
ANSI Code
DNMG333EEG
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DNMG333EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.