Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBGA, 1, CBN

  • Mfr # 2NCVBGA331-BNC2020

  • Zoro # G6374350


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVBGA331-BNC2020
Zoro #
G6374350
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-VBGW160404
Mounting Style
Screw-On
Coating
CVD
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
ANSI Number
2NCVBGA331-BNC2020
Insert Holding Type
Straight Hole
Material - Machining
CBN
Number of Cutting Edges
2
Features
Excellent Wear Resistance and Breakage Resistance
ANSI Code
2NC-VBGA331
Primary Material Application
Hardened Steel
Clearance Angle
5 Degrees
Shape
Rhombic
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
BNC2020
Included Angle
35 Degrees
Primary Material Application ISO Code
H20 - H30
Material
CBN
Application
Finishing
Style
VBGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 2NC-VBGA331, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.