Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGA, 1, CBN

  • Mfr # NUVBGA331HS-BN2000

  • Zoro # G6304840


product price: $51.99
/ea

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NUVBGA331HS-BN2000
Zoro #
G6304840
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Positive
ISO Number
NU-VBGW160404HS
Coating
CVD
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
NUVBGA331HS-BN2000
No. of Edges
1
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Holding Type
Straight Hole
Cutting Application
Turning
Shape
Rhombic
Primary Material Application ISO Code
H10 - H20
Primary Material Application
Hardened Steel
Material - Machining
CBN
Cutting Material Coverage
Mini Tip
Included Angle
35 Degrees
ANSI Code
NU-VBGA331HS
Number of Cutting Edges
1
Clearance Angle
5 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Manufacturer Grade
BN2000
Material
CBN
Application
Roughing
Style
VBGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code NU-VBGA331HS, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.