Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBGA, 2, CBN

  • Mfr # 2NCVBGA332-BNC2020

  • Zoro # G6374341


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2NCVBGA332-BNC2020
Zoro #
G6374341
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BNC2020
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NC-VBGW160408
ANSI Number
2NCVBGA332-BNC2020
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Hardened (H), Steel (P)
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw-On
Coating
CVD
Super Alloy (S) Compatibility
No
Shape
Rhombic
Material - Machining
CBN
Measurement System
Fractional Inch
Included Angle
35 Degrees
Primary Material Application
Hardened Steel
Manufacturer Grade
BNC2020
Cutting Application
Turning
Clearance Angle
5 Degrees
Insert Holding Type
Straight Hole
Number of Cutting Edges
2
ANSI Code
2NC-VBGA332
Primary Material Application ISO Code
H20 - H30
Features
Excellent Wear Resistance and Breakage Resistance
Material
CBN
Style
VBGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, ANSI Code 2NC-VBGA332, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.