Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331ESU-AC5025S

  • Zoro # G7557875


product price: $19.15
/ea
Sold in multiples of 10 for $191.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBMT331ESU-AC5025S
Zoro #
G7557875
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.015"
Insert Thickness
0.187"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160404N-SU
Relief Angle
5 Degrees
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
No. of Edges
2
ANSI Number
VBMT331ESU
Coating
PVD
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Chip-Breaker Code
ESU
Clearance Angle
5 Degrees
Shape
Rhombic
Features
Excellent Fracture Resistance
Finish - Machining
AlTiSiN
Included Angle
35 Degrees
Chip-Breaker Style
Single
Material - Machining
Carbide
Insert Holding Type
Countersink Hole
Coating Process
PVD
Number of Cutting Edges
2
Primary Material Application
Nickel, Titanium
ANSI Code
VBMT331ESU
Primary Material Application ISO Code
S10 - S30
Manufacturer Grade
AC5025S
Measurement System
Fractional Inch
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, AlTiSiN, ANSI Code VBMT331ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.