Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332ESU-AC810P

  • Zoro # G6307765


product price: $19.75
/ea
Sold in multiples of 10 for $197.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332ESU-AC810P
Zoro #
G6307765
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
VBMT160408NSU
Steel (P) Compatibility
Yes
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Coating
CBN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT332ESU-AC810P
Features
Excellent Wear Resistance
Shape
Rhombic
Primary Material Application
Steel
Cutting Application
Turning
Material - Machining
Carbide
Chip-Breaker Code
ESU
Number of Cutting Edges
2
Chip-Breaker Style
Single
ANSI Code
VBMT332ESU
Finish - Machining
Al203+TiCN
Included Angle
35 Degrees
Primary Material Application ISO Code
P10
Manufacturer Grade
AC810P
Insert Holding Type
Countersink Hole
Measurement System
Fractional Inch
Coating Process
CVD
Clearance Angle
5 Degrees
Material
Carbide
Style
VBMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Al203+TiCN, ANSI Code VBMT332ESU, Chip-Breaker Style Single, Clearance Angle 5 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.